Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Vert Hold, 200 Lb, H 4.33
Mfr # 202-U
Zoro # G1710651
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical Handle Hold Down
- Holding Capacity (Lb.) 200
- Overall Height (In.) 4.31 in
- Body Material Steel
- Overall Length (In.) 2.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 202-U
- Zoro # G1710651
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 4.31 in |
Overall Length (In.) | 2.73 in |
Height Under Arm (In.) | 0.93 in |
Dia. (In.) | 0.22 in |
Thread Size | M6 |
Overall Depth | 4.31 in |
Max Height Under Arm | Less than 1 |
Max Arm Length | Less than 2" |
Height Under Arm | 0.92 in |
Arm Length | 1.73 in |
Overall Length | 2.73 in |
Spindle Thread Size | M6 |
Fastener Thread Size | M6 |
Overall Width | 3.56 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 200 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 105 Degrees , Arm Length 1.73 in, Height Under Arm 0.92 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Fastener Thread Size M6, Handle Color Red, Includes Spindle (202208-M), Flanged Washer (215105)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 3/8 in Size, Deep Socket, Natural (DWI-3/4D1-3/8)
- VEGA Torx 6 Power Bit x 3-1/2 (190T06A)
- KEO 3/4 x 82 deg KEO CO SF Countersink (55418)
- WILDE 8" SLIP JOINT PLIERS-POLISHED-BULK (G263P.NP/BB)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.32 (202)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, w/Lever (307-UR)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (225-UF)
- DE-STA-CO Toggle Clamp, Horiz, 1.40 In, 4.06 In (213-U)
- DE-STA-CO Latch Clamp, Vertical, 2000 Lbs, 3.39 In (344)
- DE-STA-CO Locking Latch Clamp, 5.77 in L, 2.38 in W (344-RSS)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305)
- De-Sta-Co Clamps