Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Vert Hold, 200 Lb, H 4.32
Mfr # 202
Zoro # G1827804
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical Handle Hold Down
- Holding Capacity (Lb.) 200
- Overall Height (In.) 4.31 in
- Body Material Steel
- Overall Length (In.) 2.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 202
- Zoro # G1827804
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 4.31 in |
Overall Length (In.) | 2.07 in |
Height Under Arm (In.) | 0.93 in |
Dia. (In.) | 0.22 in |
Thread Size | M6 |
Arm Length | 2.31 in |
Height Under Arm | 0.93 in |
Max Height Under Arm | Less than 1 |
Spindle Thread Size | M6 |
Overall Depth | 4.31 in |
Overall Length | 2.07 in |
Max Arm Length | 2 - 3" |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 200 lbf, Arm Style Solid Bar, Tip Material Neoprene, Clamp Arm Opening Angle 105 Degrees , Arm Length 2.31 in, Height Under Arm 0.93 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Woodworking, Body Material Steel, Includes Spindle Assembly (202208-M), Mounting Holes Center to Center - Long Side 1.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 2 3/16 in Size 6 pt Deep Depth, Black Oxide (J10035L)
- DRILLCO 10-24, HSS TAPER TAPS - 2000 (20A010CT)
- WIHA Insulated Tool Set, 10 pc. (32867)
- MASON Floor Mount Vibration Isolator, Neoprene (4C988)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.33 (202-U)
- DE-STA-CO Latch Clamp, SS w/Lever, U-Bolt, 720 Lbs (331-RSS)
- DE-STA-CO Toggle Clamp, Horiz, SS, 0.67 In, 2.71 In (205-USS)
- DE-STA-CO Locking Latch Clamp, 11.89 in L, 2.63 in W (371-RSS)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 1.89 In, 6.46 (225-UR)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (235-UF)
- KIPP Adjustable Latches, Style A (K0051.1611451)
- De-Sta-Co Toggle & Latch Clamps