Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Vert Hold, 1400 Lb, H 9.08
Mfr # 2010-UR
Zoro # G3037666
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Vertical Handle Hold Down
- Holding Capacity (Lb.) 1,400
- Overall Height (In.) 9.08 in
- Body Material Steel
- Overall Length (In.) 7.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 2010-UR
- Zoro # G3037666
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 9.08 in |
Overall Length (In.) | 7.51 in |
Height Under Arm (In.) | 1.7 in |
Thread Size | M10 |
Dia. (In.) | 1.7 in |
Max Height Under Arm | 1.51 - 2" |
Height Under Arm | 1.7 in |
Overall Depth | 9.08 in |
Max Arm Length | Greater than 3" |
Overall Length | 6.09 in |
Spindle Thread Size | M10 |
Overall Width | 7.51 in |
Arm Length | 3.55 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 1,400 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 78 Degrees , Arm Length 3.55 in, Height Under Arm 1.7 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Welding, Woodworking, Body Material Steel, Includes Spindle (235106), Spindle (240208-M), Mounting Holes Center to Center - Long Side 1.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 11/64 (53904)
- BETA Screwdriver, Extra-Short, 0.8x4x30mm (012600103)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 1/8", Hex Bit (13873)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 140 mm, Bore D2= 14 mm, Fixed Handle (K0160.2140X14)
- DE-STA-CO Vertical Hold Down Clamp, 1150 lb Cap (5110-R)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, SS (309-USS)
- DE-STA-CO Latch Clamp, Horiz, 1200 Lbs, 2.44 In (311)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 7.17 (2007-UR)
- DE-STA-CO Latch Clamp, U-Bolt, 360 Lbs, 1.19 In (323)
- DE-STA-CO Controlled Latch Clamp, 8.06 in L (3031)
- KIPP Horizontal Toggle Clamps with flat foot and adj. spindle (K0660.005000)
- De-Sta-Co Toggle & Latch Clamps