Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Vert Hold, 1400 Lb, H 9.08
Mfr # 2010-U
Zoro # G0812682
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical Handle Hold Down
- Holding Capacity (Lb.) 1,400
- Overall Height (In.) 9.08 in
- Body Material Steel
- Overall Length (In.) 6.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 2010-U
- Zoro # G0812682
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 9.08 in |
Overall Length (In.) | 6.09 in |
Height Under Arm (In.) | 1.7 in |
Dia. (In.) | 0.34 in |
Thread Size | M10 |
Overall Depth | 9.08 in |
Arm Length | 3.55 in |
Height Under Arm | 1.7 in |
Max Arm Length | Greater than 3" |
Max Height Under Arm | 1.51 - 2" |
Spindle Thread Size | M10 |
Overall Width | 7.51 in |
Overall Length | 6.09 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 1,400 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 78 Degrees , Arm Length 3.55 in, Height Under Arm 1.7 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Welding, Woodworking, Body Material Steel, Handle Color Red, Includes Spindle (235106), Spindle (240208-M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT MINI VENT 4"" MILL BG/6 (50003)
- RIDGID Cord Retainer (46730)
- DEWALT 16" Spline Core Bit Shank (DW5910)
- RIDGID Cover, Motor (58367)
- DE-STA-CO Toggle Clamp, Vert Hold, 100 Lb, H 3.08 (201-U)
- DE-STA-CO Toggle Clamp, Horiz, 2.40 In, 7.50 In (227-U)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (2002-UF)
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, Neoprene (305-U)
- DE-STA-CO Locking Latch Clamp, 10.65 in L, 3.13 in W (385-RSS-M-25)
- KIPP Vertical Toggle Clamps with flat foot and adj. spindle, stainless (K0662.105000)
- De-Sta-Co Toggle & Latch Clamps