Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Vert Hold, 125 Lb, H 3.03
Mfr # 201-USS
Zoro # G3144373
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical Handle Hold Down
- Holding Capacity (Lb.) 125
- Overall Height (In.) 3.08 in
- Body Material Stainless Steel
- Overall Length (In.) 2.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 201-USS
- Zoro # G3144373
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 3.08 in |
Overall Length (In.) | 2.04 in |
Height Under Arm (In.) | 0.63 in |
Thread Size | 10-32 |
Dia. (In.) | 0.17 in |
Spindle Thread Size | 10"-32 |
Overall Width | 2.04 in |
Overall Depth | 3.08 in |
Overall Length | 3.53 in |
Max Height Under Arm | Less than 1 |
Height Under Arm | 0.62 in |
Max Arm Length | Less than 2" |
Arm Length | 1.02 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 125 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 100 Degrees , Arm Length 1.02 in, Height Under Arm 0.62 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Food Processing, Woodworking, Body Material Stainless Steel, Includes Flanged Washer (102911), Spindle (201943)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Files, 8", 4.5mm dia., 12 (70511)
- IGAGING Digital Snap-Check Plus - 35-0907-1 (35-0907-1)
- DEWALT Disposable Plastic Liner (5 Pack) for DEWALT Dust Extractors (DWV9400)
- KIPP Adjustable Handle, Size: 2 1/4-20 Zinc, Black Satin, Comp: Steel (K0116.2A21)
- DE-STA-CO Vertical Hold Down Clamp, 750 lb Cap (5905)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305-R)
- DE-STA-CO Toggle Clamp, Horiz, 1.53 In, 5.50 In (215-U)
- DE-STA-CO Straight-Line Action Clamp, 11.14 in L (5130-M)
- DE-STA-CO Latch Clamp, U-Bolt, 4000 Lbs, 4.19 In (375)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.32 (202)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.95 In, 6.56 In (217-USS)
- De-Sta-Co Clamps