Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Vert Hold, 1000 Lb, H 7.17
Mfr # 2007-UR
Zoro # G2836775
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical Handle Hold Down
- Holding Capacity (Lb.) 75
- Overall Height (In.) 7.17 in
- Body Material Steel
- Overall Length (In.) 6.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 2007-UR
- Zoro # G2836775
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 7.17 in |
Overall Length (In.) | 6.6 in |
Height Under Arm (In.) | 1.25 in |
Dia. (In.) | 0.28 in |
Thread Size | M8 |
Max Arm Length | 2 - 3" |
Overall Depth | 7.17 in |
Max Height Under Arm | 1 - 1.5" |
Overall Length | 6.6 in |
Overall Width | 4.82 in |
Height Under Arm | 1.25 in |
Arm Length | 2.88 in |
Spindle Thread Size | M8 |
Description
With the DE-STA-CO 2007-UR Toggle Clamp, you can fasten your work to a bench or table. It is the perfect tool for holding down work pieces and other objects. The vertical handle hold down clamp has a 76 degree handle angle. It also features an M8 thread size and flat cushion neoprene spindle. The overall height of this toggle clamp is 7.17 in., while its length is 6.6 in. Its base mounting centers are 0.75 x 1.25 in., and it has an overall width of 0.28 in.. This Toggle Clamp will provide you with the best grip possible, allowing you to focus on your work without worrying about slipping or sliding objects around on your surface.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Belt Sandr, Light, 0.7 HP, 3/4 x 20-1/2 (15401)
- VEGA Torx 9 Power Bit x 2 (150T09A)
- LISLE Flywheel Lock Hldr & Skt F/DURAMAX (LI22100)
- WESTWARD Bolt Cutter, 8" Overall L, Center Cut (493V62)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 1.89 In, 6.46 (225-UR)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.89 (207-UL)
- DE-STA-CO Power Clamp, Round Bore, 5000lb. (891)
- DE-STA-CO Latch Clamp, Vertical, 2000 Lbs, 3.39 In (344)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 1.30 In, 5.87 (2013-UR)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 8.69 (247-U)
- KIPP Toggle Clamp Horizontal Mini, Horizontal Foot F1=250, Adj Clamping Spind M04X20, Steel Electro (K1544.0250)
- De-Sta-Co Clamps