Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Vert Hold, 100 Lb, H 3.08
Mfr # 201-U
Zoro # G3130933
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical Handle Hold Down
- Holding Capacity (Lb.) 100
- Overall Height (In.) 3.08 in
- Body Material Steel
- Overall Length (In.) 2.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 201-U
- Zoro # G3130933
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 3.08 in |
Overall Length (In.) | 2.04 in |
Height Under Arm (In.) | 0.63 in |
Dia. (In.) | 0.17 in |
Thread Size | M5 |
Max Arm Length | Less than 2" |
Arm Length | 1.03 in |
Max Height Under Arm | Less than 1 |
Overall Depth | 3.08 in |
Overall Length | 3.53 in |
Spindle Thread Size | M5 |
Height Under Arm | 0.63 in |
Overall Width | 2.04 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 100 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 100 Degrees , Arm Length 1.03 in, Height Under Arm 0.63 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Includes Flanged Washer (102111), Spindle (305208-M), Mounting Holes Center to Center - Long Side 0.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set, TiN Kit, 10-Piece (48-89-4633)
- ZORO SELECT Construction Reamer, 3/8 In., 4-5/8 In. L (13H816)
- BON TOOL Bon 24-118 Screed, 3/4" X 4" X 2 Foot Reinforced H Aluminum (24-118)
- GENERAL WIRE Flexible Arrow Head (FAH)
- DE-STA-CO Toggle Clamp, Horiz, 1.40 In, 4.06 In (213-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 7.17 (2007-U)
- DE-STA-CO Latch Clamp Hook Assembly (331215)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310-R)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 1.89 In, 6.46 (225-UR)
- DE-STA-CO Latch Clamp, Horiz, 1200 Lbs, 2.44 In (311)
- DE-STA-CO Latch Plate, 2.27 in L, 3.13 in W (385902)
- De-Sta-Co Clamps