Shop All Straight Line Clamps
De-Sta-Co
Toggle Clamp, Through-Hole, Hole, SS, 400
Mfr # 604-SS
Zoro # G1197201
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 400
- Thread Size 5/16 in
- Plunger Dia. (In.) 0.44
- Plunger Travel (In.) 1.50
- Overall Height (In.) 4.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 604-SS
- Zoro # G1197201
- UPC # 697437560490
- Country of Origin United States
- Category Straight Line Clamps
Dimensions
Thread Size | 5/16 in |
Plunger Dia. (In.) | 0.44 |
Overall Height (In.) | 4.16 |
Overall Length (In.) | 4.95 |
Plunger Dia. | 0.4400 in |
Overall Length | 4.1 in |
Overall Height | 4.1600 in |
Plunger Height | 0.44 in |
Overall Width | 1.3 in |
Fastener Thread Size | 5/16 in |
Arm Length | 1.5 in |
Description
Straight Line Clamp, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 400 lbf, Plunger Travel 1.5 in, Plunger Height 0.44 in, Plunger Thread 5/16-18, Includes Spindle No, Application Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.5 in, Body Material Stainless Steel, Exerted Force : Applied Force - Pulling 26:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 10mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-10)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (4YP30)
- DRILL AMERICA 33/64" HSS Heavy Duty Split Point Stub Drill Bit (DWDST33/64)
- LANG TOOLS Master Feeler Gauge Set For Heavy Duty Truck Valve Adjustment (3079)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.17 (609)
- DE-STA-CO Toggle Clamp, Flanged Base, 2500 Lbs, 3.04 (630)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 200 (602-SS)
- DE-STA-CO Toggle Clamp, Flanged Base, 560 Lbs, 1.59 (6015-M)
- DE-STA-CO Toggle Clamp, Flanged Base, 100 Lbs, 1.27 (601)
- DE-STA-CO Toggle Clamp, Flanged Base, SS, 840 Lbs (603-SS)
- DE-STA-CO Straight Line Action Clamp, 5800 lb Cap (5150)
- De-Sta-Co Straight Line Clamps