Shop All Straight Line Clamps
De-Sta-Co
Toggle Clamp, Through-Hole, Hole, 200 Lbs
Mfr # 602
Zoro # G2980126
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 200
- Thread Size 1/4 in
- Plunger Dia. (In.) 0.39
- Plunger Travel (In.) 0.75
- Overall Height (In.) 3.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 602
- Zoro # G2980126
- Country of Origin Thailand
- Category Straight Line Clamps
Dimensions
Thread Size | 1/4 in |
Plunger Dia. (In.) | 0.39 |
Overall Height (In.) | 3.13 |
Overall Length (In.) | 2.62 |
Height Under Arm (In.) | 0.44 |
Overall Height | 3.1300 in |
Overall Length | 2.43 in |
Plunger Dia. | 0.3900 in |
Tip Diameter | 3/8 in |
Fastener Thread Size | 1/4 in |
Overall Depth | 3.08 in |
Plunger Height | 0.37 in |
Arm Length | 0.24 in |
Description
Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 200 lbf, Plunger Travel 0.75 in, Plunger Height 0.37 in, Plunger Thread 1/4-20, Includes Spindle No, Application Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 0.24 in, Body Material Steel, Exerted Force : Applied Force - Pulling 28:1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Adj. Wrench, 6", 15/16" Cap., Chrome (806WCB)
- PROTO 1/4" Drive Impact Socket Set, SAE, 11 pcs (J69106)
- ULTRA-DEX USA Clamp, CM-121 (CM-121)
- CENTURY DRILL & TOOL 1/4" Cobalt 135 Deg. Jobber Length Drill Bit (26216)
- DE-STA-CO Straight Line Action Clamp, 5800 lb Cap (5150)
- DE-STA-CO Toggle Clamp, Flanged Base, 16000 Lb, 4.84 (650)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015-R)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 700 Lbs (624)
- DE-STA-CO Manual Toggle Clamp, Vertical, 200lb. (202-UB)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 2500 (630-R)
- ZORO SELECT Toggle Clamp, Straight Line, Hole, SS, 400 (13G569)
- De-Sta-Co Straight Line Clamps