Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Horiz w/Lock, 1.95 In, 8.65
Mfr # 2017-UR
Zoro # G3110082
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal Handle Hold Down
- Holding Capacity (Lb.) 560
- Overall Height (In.) 1.95 in
- Body Material Steel
- Overall Length (In.) 8.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 2017-UR
- Zoro # G3110082
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.95 in |
Overall Length (In.) | 8.65 in |
Height Under Arm (In.) | 0.98 in |
Thread Size | M6 |
Dia. (In.) | 0.27 in |
Arm Length | 2.53 in |
Max Height Under Arm | Less than 1 |
Height Under Arm | 0.98 in |
Spindle Thread Size | M6 |
Overall Length | 8.65 in |
Max Arm Length | 2 - 3" |
Overall Depth | 1.95 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 560 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 73 Degrees , Arm Length 2.53 in, Height Under Arm 0.98 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Welding, Woodworking, Body Material Steel, Includes Flanged Washer (215105), Spindle (215208-M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK RETAINING RING PLIERS 10" CONVTBL (CL929)
- DEWALT Green Beam 3 Spot Lasers (DW083CG)
- DRILL AMERICA 1/2"-"D" HSS Threaded Shank Stop Countersink (TSC1/2-D)
- HHIP 3/4-10 Flanged Nut (3900-1228)
- DE-STA-CO Latch Clamp, J-Hook, 375 Lbs, 1.83 In (351-SS)
- DE-STA-CO Locking Latch Clamp, 8.82 in L, 1.93 in W (351-RSS)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.93 (207-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 450 Lb, H 5.63 (207-USS)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.53 In, 5.50 In (215-USS)
- DE-STA-CO Toggle Clamp, Vert Hold, 1200 Lb, H 11.87 (267-U)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 720 Lbs, 1.97 In (331-SS)
- De-Sta-Co Clamps