Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Horiz w/Lock, 1.89 In, 6.46
Mfr # 225-UR
Zoro # G2557021
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal Handle Hold Down
- Holding Capacity (Lb.) 500
- Overall Height (In.) 1.89 in
- Body Material Steel
- Overall Length (In.) 7.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 225-UR
- Zoro # G2557021
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.89 in |
Overall Length (In.) | 7.09 in |
Height Under Arm (In.) | 1.29 in |
Dia. (In.) | 0.3 in |
Thread Size | M8 |
Overall Length | 7.09 in |
Overall Depth | 1.89 in |
Max Height Under Arm | 1 - 1.5" |
Spindle Thread Size | M8 |
Max Arm Length | 2 - 3" |
Height Under Arm | 1.29 in |
Arm Length | 2.69 in |
Overall Width | 1.38 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 500 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 92 Degrees , Arm Length 2.69 in, Height Under Arm 1.29 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Machining, Woodworking, Body Material Steel, Includes Spindle (225208-M), Flanged Washer (507107)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size # 3 (PT244GM)
- SUPERIOR STEEL 2 Inch x 1-1/4 Inch Narrow Hex Chisel 1-1/8 Inch Hex Shank 16 Inch Long (SC92863)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012MD)
- BONWAY Bon 32-189 Step Liner, Intermediate, 40 Foot/Box (32-189)
- DE-STA-CO Latch Clamp, J-Hook, 750 Lbs, 2.58 In (371)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 8.69 (247-U)
- DE-STA-CO Vertical Hold Down Clamp, 750 lb Cap (5905)
- DE-STA-CO Latch Clamp, U-Bolt, 7500 Lbs, 3.67 In (385)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 4.72 (2002-U)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (533-LBR)
- J.W. WINCO JW Winco GN831.1 110ENGL Toggle Latch (110ENGL)
- De-Sta-Co Toggle & Latch Clamps