Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Horiz w/Lock, 1.30 In, 5.87
Mfr # 2013-UR
Zoro # G2989025
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal Handle Hold Down
- Holding Capacity (Lb.) 295
- Overall Height (In.) 1.3 in
- Body Material Steel
- Overall Length (In.) 5.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 2013-UR
- Zoro # G2989025
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.3 in |
Overall Length (In.) | 5.87 in |
Height Under Arm (In.) | 0.75 in |
Thread Size | M5 |
Dia. (In.) | 0.17 in |
Arm Length | 1.65 in |
Max Arm Length | Less than 2" |
Height Under Arm | 0.75 in |
Overall Depth | 1.3 in |
Overall Length | 5.87 in |
Spindle Thread Size | M5 |
Max Height Under Arm | Less than 1 |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 295 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 71 Degrees , Arm Length 1.65 in, Height Under Arm 0.75 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Welding, Woodworking, Body Material Steel, Includes Flanged Washer (102111), Spindle (2013208-M)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Hss, 100 deg., 5/16", Number of Flutes: 4 (HS4-5/16-100)
- GARDNER BENDER Hotblanket PVC Bender, 1/2" to 1 1/2" (BB5150)
- KLEIN TOOLS Combination Wrench Set, 9-Piece (68402)
- MORSE 13/16" Bi-Metal Hole Saw (MHSA13C)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, Neoprene (307-U)
- DE-STA-CO Latch Clamp, Vertical, 2000 Lbs, 3.39 In (344)
- DE-STA-CO Toggle Clamp, Horiz, 2.56 In, 10.70 In (235-U)
- DE-STA-CO Toggle Clamp, Horiz, SS, 0.67 In, 2.71 In (205-USS)
- DE-STA-CO Toggle Clamp, Horiz, 2.20 In, 9.88 In (2027-U)
- DE-STA-CO Vertical Hold Down Clamp, 750 lb Cap (5905)
- DE-STA-CO Latch Clamp, Vertical, 500 Lbs, 1.91 In (324)
- De-Sta-Co Clamps