Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Horiz, SS, 1.95 In, 6.56 In
Mfr # 217-USS
Zoro # G1548215
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal Handle Hold Down
- Holding Capacity (Lb.) 250
- Overall Height (In.) 1.95 in
- Body Material Stainless Steel
- Overall Length (In.) 6.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 217-USS
- Zoro # G1548215
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.95 in |
Overall Length (In.) | 6.58 in |
Height Under Arm (In.) | 0.92 in |
Thread Size | 1/4 |
Dia. (In.) | 0.22 in |
Max Height Under Arm | Less than 1 |
Spindle Thread Size | 1/4 in |
Arm Length | 2.29 in |
Overall Length | 6.58 in |
Overall Width | 1.57 in |
Height Under Arm | 0.93 in |
Max Arm Length | 2 - 3" |
Overall Depth | 1.95 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 250 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 91 Degrees , Arm Length 2.29 in, Height Under Arm 0.93 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Food Processing, Welding, Woodworking, Body Material Stainless Steel, Includes Spindle (202943), Flanged Washer (215905)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 20 teeth Push Button 115mm Metal Handle 1/4 Sq. Drive (2753NB)
- ZORO SELECT #30 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-301285B)
- KNIPEX 2 Pc 10 Cobra Water Pump and Pliers Wrench Set (9K 00 80 147 US)
- PROSKIT Heavy Duty Cutter w/Safety Clip (200-082)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310-R)
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, SS (305-USS)
- DE-STA-CO Latch Clamp, U-Bolt, 2000 Lbs, 2.89 In (341)
- DE-STA-CO Locking Latch Clamp, 8.82 in L, 1.93 in W (351-RSS)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 720 Lbs, 1.97 (331-R)
- DE-STA-CO Latch Clamp, Horiz, 375 Lbs, 1.91 In (301)
- DE-STA-CO Latch Clamp, Vertical, SS, 1000 Lbs, 2.37 In (334-SS)
- De-Sta-Co Clamps