Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Horiz, SS, 1.84 In, 7.56 In
Mfr # 225-USS
Zoro # G2205481
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal Handle Hold Down
- Holding Capacity (Lb.) 600
- Overall Height (In.) 1.84 in
- Body Material Stainless Steel
- Overall Length (In.) 6.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 225-USS
- Zoro # G2205481
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.84 in |
Overall Length (In.) | 6.91 in |
Height Under Arm (In.) | 1.31 in |
Dia. (In.) | 0.3 in |
Thread Size | 5/16 |
Overall Width | 1.38 in |
Overall Length | 6.91 in |
Max Arm Length | 2 - 3" |
Arm Length | 2.69 in |
Max Height Under Arm | 1 - 1.5" |
Spindle Thread Size | 5/16 in |
Overall Depth | 1.84 in |
Height Under Arm | 1.31 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 600 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 92 Degrees , Arm Length 2.69 in, Height Under Arm 1.31 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Food Processing, Welding, Woodworking, Body Material Stainless Steel, Includes Spindle (207943), Flanged Washer (507907)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #6-32, Bottoming, V, 0 Flutes (1625063215)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (217001)
- WRIGHT TOOL Set 3/8" Drive 7 Piece Set Hex Bit Socke (305)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMN, 2, Carbide (TPMN322-AC8025P)
- DE-STA-CO Toggle Clamp, Hold Down, 200 Lbs, w/Lever (305-UR)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (225-UF)
- DE-STA-CO Toggle Clamp, Vert Hold, 250 Lb, H 3.91 (202-USS)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105-R)
- DE-STA-CO Clamp Hold-Down Action 205-Ul (205-UL)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (235-UF)
- KIFIX Vertical HoldDown Toggle Clamp, 1,430 Lb Retention Force, 90Deg Opening Angle (KF-111 DBL)
- De-Sta-Co Clamps