Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Horiz, SS, 1.40 In, 4.12 In
Mfr # 213-USS
Zoro # G1524381
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal Handle Hold Down
- Holding Capacity (Lb.) 150
- Overall Height (In.) 1.39 in
- Body Material Stainless Steel
- Overall Length (In.) 4.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 213-USS
- Zoro # G1524381
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.39 in |
Overall Length (In.) | 4.05 in |
Height Under Arm (In.) | 0.74 in |
Dia. (In.) | 0.17 in |
Thread Size | 10-32 |
Overall Depth | 1.39 in |
Overall Width | 1.06 in |
Height Under Arm | 0.66 in |
Max Height Under Arm | Less than 1 |
Arm Length | 1.42 in |
Max Arm Length | Less than 2" |
Overall Length | 4.05 in |
Spindle Thread Size | 10"-32 |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 150 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 90 Degrees , Arm Length 1.42 in, Height Under Arm 0.66 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Food Processing, Welding, Woodworking, Body Material Stainless Steel, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 5" Bit L (IWAF255DG)
- MITEE-BITE PRODUCTS Clamps, 3/8-16, 1in, Blunt Edge, PK4 (26075)
- IRWIN Plumbers, 9 Pc, Hole Saw Kit (3073002)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (CP3019-20AC)
- DE-STA-CO Latch Clamp, Vertical, 500 Lbs, 1.91 In (324)
- DE-STA-CO Latch Clamp, U-Bolt, 7500 Lbs, 3.67 In (385)
- DE-STA-CO Toggle Clamp, Horiz, 2.20 In, 9.88 In (2027-U)
- DE-STA-CO Toggle Clamp, Horiz, 0.67 In, 2.80 In (205-S)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 360 Lbs, 1.19 In (323-SS)
- DE-STA-CO Toggle Clamp, Vert Hold, 500 Lb, H 6.93 (207-S)
- KIPP Protective caps for toggle clamp spindles (K0106.03)
- De-Sta-Co Toggle & Latch Clamps