Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Horiz, 3.18 In, 11.02 In
Mfr # 237-U
Zoro # G2050097
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal Handle Hold Down
- Holding Capacity (Lb.) 750
- Overall Height (In.) 3.18 in
- Body Material Steel
- Overall Length (In.) 11.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 237-U
- Zoro # G2050097
- Country of Origin Germany
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 3.18 in |
Overall Length (In.) | 11.02 in |
Height Under Arm (In.) | 1.67 in |
Thread Size | M10 |
Dia. (In.) | 0.35 in |
Overall Width | 2.28 in |
Height Under Arm | 1.67 in |
Overall Length | 11.02 in |
Spindle Thread Size | M10 |
Max Arm Length | Less than 2" |
Max Height Under Arm | 1.51 - 2" |
Overall Depth | 3.18 in |
Arm Length | 1.67 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 750 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 93 Degrees , Arm Length 1.67 in, Height Under Arm 1.67 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Handle Color Red, Includes Flanged Washer (235106), Spindle (240208-M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-275 Horse Shoe Shim, 1/8" Red 1000/Pkg (21-275)
- DRILL AMERICA m25x3 HSS Metric Hand Tap (DWTSMT25X3)
- AJAX TOOL WORKS PRY BAR FIT UP 1x48" (AJA687)
- BIESEMEYER Delta 6" Variable Speed Bench Grinder (23-196)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, w/Lever (307-UR)
- DE-STA-CO Latch Clamp, U-Bolt, 720 Lbs, 1.97 In (331)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 7500 Lbs, 3.67 (385-R)
- DE-STA-CO Latch Clamp, J-Hook, 375 Lbs, 1.83 In (351-SS)
- DE-STA-CO Controlled Latch Clamp, 8.06 in L (3031)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.53 In, 5.50 In (215-USS)
- ELESA Hook clamps, TLA.Z-23/140.5+R (TLA.)
- De-Sta-Co Clamps