Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Horiz, 1.95 In, 8.65 In
Mfr # 2017-U
Zoro # G1370187
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Horizontal Handle Hold Down
- Holding Capacity (Lb.) 560
- Overall Height (In.) 1.95 in
- Body Material Steel
- Overall Length (In.) 8.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 2017-U
- Zoro # G1370187
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.95 in |
Overall Length (In.) | 8.65 in |
Height Under Arm (In.) | 0.98 in |
Dia. (In.) | 0.27 in |
Thread Size | M6 |
Max Height Under Arm | Less than 1 |
Overall Length | 8.65 in |
Overall Depth | 1.95 in |
Height Under Arm | 0.98 in |
Spindle Thread Size | M6 |
Max Arm Length | 2 - 3" |
Arm Length | 2.53 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 560 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 73 Degrees , Arm Length 2.53 in, Height Under Arm 0.98 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Welding, Woodworking, Body Material Steel, Handle Color Red, Includes Flanged Washer (215105), Spindle (215208-M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA OLFA® LSOL-10B 18MM Heavy-Duty Silver Solid Blade (10 Pack) (9009)
- KODIAK CUTTING TOOLS 15.50mm HSS Chucking Reamer Straight Flute Straight Shank (5484776)
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (T/A55059)
- STEELMAN 1" Square Drive (Female) to #5 Spline Drive (Male) Impact Socket Adapter (60562)
- DE-STA-CO Latch Clamp, U-Bolt, 360 Lbs, 1.19 In (323)
- DE-STA-CO Latch Clamp, Vertical, 500 Lbs, 1.91 In (324)
- DE-STA-CO Locking Controlled Latch Clamp, 8.06 in L (3031-R)
- DE-STA-CO Latch Clamp, U-Bolt, 720 Lbs, 1.97 In (331)
- DE-STA-CO Toggle Clamp, Horiz, 1.30 In, 5.87 In (2013-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 4.72 (2002-U)
- KIPP Latches with spring clip Style A (K0043.1430702)
- De-Sta-Co Clamps