Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Horiz, 1.84 In, 6.81 In
Mfr # 225-U
Zoro # G2959415
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Horizontal Handle Hold Down
- Holding Capacity (Lb.) 500
- Overall Height (In.) 1.84 in
- Body Material Steel
- Overall Length (In.) 6.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 225-U
- Zoro # G2959415
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.84 in |
Overall Length (In.) | 6.91 in |
Height Under Arm (In.) | 1.31 in |
Dia. (In.) | 0.3 in |
Thread Size | M8 |
Spindle Thread Size | M8 |
Overall Depth | 1.84 in |
Overall Width | 1.38 in |
Height Under Arm | 1.31 in |
Max Arm Length | 2 - 3" |
Overall Length | 6.91 in |
Max Height Under Arm | 1 - 1.5" |
Arm Length | 2.69 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 500 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 92 Degrees , Arm Length 2.69 in, Height Under Arm 1.31 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Includes Spindle (225208-M), Flanged Washer (507107), Mounting Holes Center to Center - Long Side 0.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- KO-KEN Nut Setter TORX E5 50mm 1/4 Hex Drive (113.50-E5)
- CTA MANUFACTURING Ratcheting Pliers Type Oil Filter Wrench (CTA2530)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 7/32 (C23135)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 4.72 (2002-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 4.72 (2002-UR)
- DE-STA-CO Vertical Hold Down Clamp, 2750 lb Cap (5915)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 7.17 (2007-UR)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.33 (202-U)
- DE-STA-CO Latch Clamp, J-Hook, 375 Lbs, 1.83 In (351)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (235-UF)
- De-Sta-Co Clamps