Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Horiz, 1.53 In, 5.50 In
Mfr # 215-U
Zoro # G1963227
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal Handle Hold Down
- Holding Capacity (Lb.) 200
- Overall Height (In.) 1.53 in
- Body Material Steel
- Overall Length (In.) 5.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 215-U
- Zoro # G1963227
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.53 in |
Overall Length (In.) | 5.48 in |
Height Under Arm (In.) | 1.0 in |
Dia. (In.) | 0.2 in |
Thread Size | M6 |
Arm Length | 2.26 in |
Max Height Under Arm | 1 - 1.5" |
Overall Length | 5.46 in |
Overall Depth | 1.53 in |
Height Under Arm | 1 in |
Max Arm Length | 2 - 3" |
Overall Width | 1.38 in |
Spindle Thread Size | M6 |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 200 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 87 Degrees , Arm Length 2.26 in, Height Under Arm 1 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Includes Spindle (202208-M), Flanged Washer (215105), Mounting Holes Center to Center - Long Side 0.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4 Piece Plier and Wrench Set Dipped Handle (1UKP4)
- SWANSON TOOL Swanson Speed® Square w/Black Markings & Blue Book and Speed Clip (S0101-C)
- INTERSTATE PNEUMATICS OSHA Compliant Brass Safety Tip For Air Blow Guns 1/8 Inch (BT6S)
- GEARWRENCH 1/2" Drive 6 Point 32mm Deep Impact Socket (84590N)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 7.17 (2007-U)
- DE-STA-CO Latch Clamp, U-Bolt, 360 Lbs, 1.19 In (323)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 2.20 In, 9.88 (2027-UR)
- DE-STA-CO Vertical Hold Down Clamp, 750 lb Cap (5905)
- DE-STA-CO Vertical Hold Down Clamp, 750 lb Cap (5905-B)
- DE-STA-CO Latch Clamp, U-Bolt, 7500 Lbs, 3.67 In (385)
- DE-STA-CO Locking Latch Clamp, 10.65 in L, 3.13 in W (385-RSS-M-25)
- De-Sta-Co Toggle & Latch Clamps