Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Horiz, 1.40 In, 4.06 In
Mfr # 213-U
Zoro # G1481216
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Horizontal Handle Hold Down
- Holding Capacity (Lb.) 150
- Overall Height (In.) 1.39 in
- Body Material Steel
- Overall Length (In.) 4.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 213-U
- Zoro # G1481216
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.39 in |
Overall Length (In.) | 4.05 in |
Height Under Arm (In.) | 0.74 in |
Thread Size | M5 |
Dia. (In.) | 0.17 in |
Overall Width | 1.06 in |
Overall Depth | 1.39 in |
Max Height Under Arm | Less than 1 |
Max Arm Length | Less than 2" |
Spindle Thread Size | M5 |
Height Under Arm | 0.65 in |
Overall Length | 4.05 in |
Arm Length | 1.42 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 150 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 90 Degrees , Arm Length 1.42 in, Height Under Arm 0.65 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Includes Flanged Washer (102111), Spindle (213208-M), Mounting Holes Center to Center - Long Side 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (65-027)
- PROTO 3/8 in Drive Flex Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (J78414MP)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 1/8 (C20500)
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (78117D2B72370)
- DE-STA-CO Controlled Latch Clamp, 8.98 in L (3051)
- DE-STA-CO Toggle Clamp, Vert Hold, 1200 Lb, H 11.87 (267-U)
- DE-STA-CO Latch Clamp, SS w/Lever, U-Bolt, 720 Lbs (331-RSS)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.40 In, 4.12 In (213-USS)
- DE-STA-CO Locking Latch Clamp, 11.89 in L, 2.63 in W (371-RSS)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 7500 Lbs, 3.67 (385-R)
- DE-STA-CO Vertical Hold Down Clamp, 375 lb. Cap. (317-U)
- De-Sta-Co Clamps