Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Horiz, 1.30 In, 5.87 In
Mfr # 2013-U
Zoro # G1009985
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal Handle Hold Down
- Holding Capacity (Lb.) 295
- Overall Height (In.) 1.3 in
- Body Material Steel
- Overall Length (In.) 5.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 2013-U
- Zoro # G1009985
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.3 in |
Overall Length (In.) | 5.87 in |
Height Under Arm (In.) | 0.75 in |
Thread Size | M5 |
Dia. (In.) | 0.17 in |
Spindle Thread Size | M5 |
Max Height Under Arm | Less than 1 |
Height Under Arm | 0.75 in |
Overall Length | 5.87 in |
Arm Length | 1.65 in |
Max Arm Length | Less than 2" |
Overall Depth | 1.3 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 295 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 71 Degrees , Arm Length 1.65 in, Height Under Arm 0.75 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Welding, Woodworking, Body Material Steel, Handle Color Red, Includes Flanged Washer (102111), Spindle (2013208-M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Stylus for Sj-400, 0.005mm, 2X-Long (12AAB413)
- SUMITOMO Carbide Insert, Coated, TPG322-AC510U (12HV712)
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 12 pt Deep Depth, Black Oxide (J7324)
- H & H INDUSTRIAL PRODUCTS 3 Piece #4/A-2/A High Speed Steel Adjustable Blade Reamer Set (2006-9120)
- DE-STA-CO Toggle Clamp, Vert Hold, 750 Lb, H 7.65 (210-USS)
- DE-STA-CO Latch Clamp, U-Bolt, 7500 Lbs, 3.67 In (385)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.06 In, 2.75 In (206-SS)
- DE-STA-CO Latch Clamp, J-Hook, 375 Lbs, 1.83 In (351-SS)
- DE-STA-CO Latch Clamp, U-Bolt, 720 Lbs, 1.97 In (331)
- DE-STA-CO Latch Plate, 2.27 in L, 3.13 in W (385902)
- DE-STA-CO Locking Latch Clamp, 11.89 in L, 2.63 in W (371-RSS)
- De-Sta-Co Toggle & Latch Clamps