Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Horiz, 0.67 In, 2.66 In
Mfr # 205-U
Zoro # G1742797
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal Handle Hold Down
- Holding Capacity (Lb.) 60
- Overall Height (In.) 0.67 in
- Body Material Steel
- Overall Length (In.) 2.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 205-U
- Zoro # G1742797
- UPC # 697437520500
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 0.67 in |
Overall Length (In.) | 2.71 in |
Height Under Arm (In.) | 0.3 in |
Thread Size | M4 |
Dia. (In.) | 0.17 in |
Height Under Arm | 0.32 in |
Overall Length | 2.71 in |
Spindle Thread Size | M4 |
Arm Length | 0.74 in |
Max Arm Length | Less than 2" |
Overall Depth | 0.67 in |
Max Height Under Arm | Less than 1 |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 60 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 90 Degrees , Arm Length 0.74 in, Height Under Arm 0.32 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Includes Flanged Washer (105106), Spindle (205208-M), Mounting Holes Center to Center - Long Side 0.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-18 Carbon Steel Hex Rethreading Die (DWTHX91618)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 12mm (80005)
- WESTWARD 1/4 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (4LXV9)
- BONDHUS Fold-Up Hex Key Set, 9PCS (BND12589)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (207-UF)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (533-LBR)
- DE-STA-CO Vertical Hold Down Clamp, 1600 lb Cap (5910-B)
- DE-STA-CO Toggle Clamp, Vert Hold, 450 Lb, H 5.63 (207-USS)
- DE-STA-CO Vertical Hold Down Clamp, 750 lb Cap (5905)
- DE-STA-CO Toggle Clamp, 2.91 in D, 6.8 in L (431)
- DE-STA-CO Latch Plate, 2.27 in L, 3.13 in W (385902)
- De-Sta-Co Toggle & Latch Clamps