Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Hold Down, 750 Lbs, w/Lever
Mfr # 309-UR
Zoro # G2915805
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compact
- Holding Capacity (Lb.) 750
- Overall Height (In.) 3.53 in
- Body Material Steel
- Overall Length (In.) 5.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 309-UR
- Zoro # G2915805
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 3.53 in |
Overall Length (In.) | 5.19 in |
Height Under Arm (In.) | 1.31 in |
Dia. (In.) | 0.33 in |
Thread Size | 3/8-16 |
Overall Depth | 3.53 in |
Max Height Under Arm | 1 - 1.5" |
Overall Width | 2.47 in |
Overall Length | 5.19 in |
Arm Length | 2.68 in |
Height Under Arm | 1.31 in |
Spindle Thread Size | M10 |
Max Arm Length | 2 - 3" |
Description
Horizontal Toggle Clamps, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 750 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 90 Degrees , Arm Length 2.68 in, Height Under Arm 1.31 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Includes Flanged Washer (235106), Spindle (309208)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 3" (48-20-5045)
- DRILL AMERICA 33/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO33/64)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08RD)
- ILC Replacement for Hilti B22 (B22 HILTI)
- DE-STA-CO Toggle Clamp, Vert Hold, 250 Lb, H 3.91 (202-USS)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305-B)
- DE-STA-CO Vertical Hold Down Clamp, 375 lb. Cap. (317-U)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 2.56 In, 10.50 (235-UR)
- DE-STA-CO Straight-Line Action Clamp, 11.14 in L (5130-M)
- DE-STA-CO Toggle Clamp, 2.91 in D, 6.8 in L (431)
- KIPP Toggle Clamp Heavy Version Steel, Horizontal Foot, Comp:Orange, M=M16X150 (K0066.2400)
- De-Sta-Co Clamps