Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Hold Down, 750 Lbs, SS
Mfr # 309-USS
Zoro # G0751396
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compact
- Holding Capacity (Lb.) 750
- Overall Height (In.) 3.53 in
- Body Material Stainless Steel
- Overall Length (In.) 5.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 309-USS
- Zoro # G0751396
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 3.53 in |
Overall Length (In.) | 5.19 in |
Height Under Arm (In.) | 1.31 in |
Thread Size | 3/8-16 |
Dia. (In.) | 0.33 in |
Max Height Under Arm | 1 - 1.5" |
Arm Length | 2.67 in |
Height Under Arm | 1.3 in |
Spindle Thread Size | 3/8"-16 |
Overall Width | 2.47 in |
Overall Depth | 3.53 in |
Overall Length | 5.19 in |
Max Arm Length | 2 - 3" |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 750 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 90 Degrees , Arm Length 2.67 in, Height Under Arm 1.3 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Food Processing, Woodworking, Body Material Stainless Steel, Includes Flanged Washer (235906), Spindle (237943)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1x36 In (48-20-3956)
- MIGHTY MAXX Tape Measure Rubberized 16ft (083-10211)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2019M)
- WESTWARD SAE Plain Hex Key, 3/32" Tip Size, 2 3/32 in Long, 3/32 in Short (54TU44)
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 7.00 In (217-U)
- DE-STA-CO Latch Clamp, Horiz, 375 Lbs, 1.91 In (301)
- DE-STA-CO Toggle Clamp, Vert Hold, 750 Lb, H 8.19 (210-S)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (2007-UF)
- DE-STA-CO Toggle Clamp, Horiz, 1.30 In, 5.87 In (2013-U)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (235-UF)
- BESSEY Toggle Clamp, Horizontal, 700 lbs, 2-3/8 In (STC-HH70)
- De-Sta-Co Toggle & Latch Clamps