Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Hold Down, 350 Lbs, w/Lever
Mfr # 307-UR
Zoro # G2497101
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compact
- Holding Capacity (Lb.) 350
- Overall Height (In.) 2.36 in
- Body Material Steel
- Overall Length (In.) 3.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 307-UR
- Zoro # G2497101
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 2.36 in |
Overall Length (In.) | 3.61 in |
Height Under Arm (In.) | 0.89 in |
Dia. (In.) | 0.28 in |
Thread Size | M8 |
Max Arm Length | Less than 2" |
Overall Length | 3.61 in |
Max Height Under Arm | Less than 1 |
Height Under Arm | 0.89 in |
Overall Width | 1.8 in |
Overall Depth | 2.36 in |
Arm Length | 1.89 in |
Spindle Thread Size | M8 |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 350 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 92 Degrees , Arm Length 1.89 in, Height Under Arm 0.89 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Includes Spindle (307208-M), Flanged Washer (507107), Mounting Holes Center to Center - Long Side 1.14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A280)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/8" DEEP IM (GP2012D)
- GARANT Precision Diagonal Side Cutter, Overall Length: 110mm (725390 110)
- ULTRA-DEX USA Clamp Screw (XNS-36)
- DE-STA-CO Locking Latch Clamp (323-R)
- DE-STA-CO Latch Plate, 2.27 in L, 3.13 in W (385902)
- DE-STA-CO Latch Clamp, Vertical, SS, 500 Lbs, 1.91 In (324-SS)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310-R)
- DE-STA-CO Controlled Latch Clamp, 8.06 in L (3031)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 4.72 (2002-U)
- DE-STA-CO Latch Clamp, J-Hook, 375 Lbs, 1.83 In (351)
- De-Sta-Co Clamps