Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Hold Down, 350 Lbs, Neoprene
Mfr # 307-U
Zoro # G0990656
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compact
- Holding Capacity (Lb.) 350
- Overall Height (In.) 2.36 in
- Body Material Steel
- Overall Length (In.) 3.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 307-U
- Zoro # G0990656
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 2.36 in |
Overall Length (In.) | 3.61 in |
Height Under Arm (In.) | 0.89 in |
Thread Size | M8 |
Dia. (In.) | 0.28 in |
Overall Width | 1.8 in |
Overall Length | 3.61 in |
Height Under Arm | 0.89 in |
Overall Depth | 2.36 in |
Spindle Thread Size | M8 |
Arm Length | 1.89 in |
Max Height Under Arm | Less than 1 |
Max Arm Length | Less than 2" |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 350 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 92 Degrees , Arm Length 1.89 in, Height Under Arm 0.89 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Includes Spindle (307208-M), Flanged Washer (507107), Mounting Holes Center to Center - Long Side 1.14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (TI2132IM)
- PROTO Satin Service Wrench 1-3/16" (J3538)
- MOUNTAIN Ratcheting Double Box Flex Wrench, 8X10mm (RM810)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305446)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 1.95 In, 8.65 (2017-UR)
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 7.00 In (217-U)
- DE-STA-CO Latch Clamp, Horiz, 375 Lbs, 1.91 In (301)
- DE-STA-CO Locking Latch Clamp, 3.47 in L, 0.44 in W (324-RSS)
- DE-STA-CO Locking Latch Clamp (323-R)
- DE-STA-CO Latch Clamp, J-Hook, 375 Lbs, 1.83 In (351-SS)
- ZORO SELECT Toggle Clamp, Horiz, SS, 1.95 In, 6.73 In (13F627)
- De-Sta-Co Clamps