Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Hold Down, 200 Lbs, w/Lever
Mfr # 305-UR
Zoro # G1589813
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compact
- Holding Capacity (Lb.) 150
- Overall Height (In.) 1.43 in
- Body Material Steel
- Overall Length (In.) 2.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 305-UR
- Zoro # G1589813
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.43 in |
Overall Length (In.) | 2.21 in |
Height Under Arm (In.) | 0.48 in |
Dia. (In.) | 0.18 in |
Thread Size | M5 |
Overall Depth | 1.43 in |
Height Under Arm | 0.48 in |
Max Height Under Arm | Less than 1 |
Max Arm Length | Less than 2" |
Arm Length | 1.19 in |
Overall Length | 2.21 in |
Spindle Thread Size | M5 |
Overall Width | 1.02 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 150 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 90 Degrees , Arm Length 1.19 in, Height Under Arm 0.48 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Includes Flanged Washer (102111), Spindle (305208-M), Mounting Holes Center to Center - Long Side 0.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Taper Gage (269MA)
- CENTURY DRILL & TOOL Titanium Drill Bit, 7/64 in. (88407)
- MARSHALLTOWN GAUGING TROWEL 7""X3-3/8"" (924)
- WILLIAMS Williams Angle Wrench, Double, Open End, 1-5/8" (3752)
- DE-STA-CO Vertical Hold Down Clamp, 1150 lb Cap (5110)
- DE-STA-CO Manual Toggle Clamp, U-Bar, 200lb. (202-UL)
- DE-STA-CO Locking Latch Clamp, 5.77 in L, 2.38 in W (344-RSS)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 2000 Lbs, 2.89 In (341-SS)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 4.72 (2002-U)
- DE-STA-CO Locking Latch Clamp, 9.65 in L, 3.13 in W (385-RSS)
- ZORO SELECT Toggle Clamp, Vert Hold, 450 Lb, SS, H 5.5 (13F618)
- De-Sta-Co Toggle & Latch Clamps