Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, Hold Down, 150 Lbs, Neoprene
Mfr # 305-U
Zoro # G1859925
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compact
- Holding Capacity (Lb.) 150
- Overall Height (In.) 1.43 in
- Body Material Steel
- Overall Length (In.) 2.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 305-U
- Zoro # G1859925
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.43 in |
Overall Length (In.) | 2.21 in |
Height Under Arm (In.) | 0.48 in |
Thread Size | M5 |
Dia. (In.) | 0.18 in |
Max Height Under Arm | Less than 1 |
Height Under Arm | 0.48 in |
Overall Depth | 1.43 in |
Overall Length | 2.21 in |
Arm Length | 1.19 in |
Overall Width | 1.02 in |
Spindle Thread Size | M5 |
Max Arm Length | Less than 2" |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 150 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 90 Degrees , Arm Length 1.19 in, Height Under Arm 0.48 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Includes Flanged Washer (102111), Spindle (305208-M), Mounting Holes Center to Center - Long Side 0.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Chisel Wood St 3Pc 1/2-3/4-1In (JL13210)
- HOMELITE Guard Assembly (351122001)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No10 P (491X)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap 3 Piece Tap Sets (5502948)
- DE-STA-CO Latch Clamp, Vertical, 500 Lbs, 1.91 In (324)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 720 Lbs, 1.97 In (331-SS)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 8.15 (210-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 1400 Lb, H 9.08 (2010-UR)
- DE-STA-CO Latch Clamp, Vertical, 1000 Lbs, 2.37 In (334)
- ZORO SELECT Latch Clamp, SS, Horiz, 360 Lbs, 1.15 In (13G554)
- De-Sta-Co Toggle & Latch Clamps