Shop All Straight Line Clamps
De-Sta-Co
Toggle Clamp, Flanged Base, SS, 840 Lbs
Mfr # 603-SS
Zoro # G1419372
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 840
- Thread Size 5/16 in
- Plunger Dia. (In.) 0.47
- Plunger Travel (In.) 1.25
- Overall Height (In.) 3.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 603-SS
- Zoro # G1419372
- Country of Origin Thailand
- Category Straight Line Clamps
Dimensions
Thread Size | 5/16 in |
Plunger Dia. (In.) | 0.47 |
Overall Height (In.) | 3.43 |
Overall Length (In.) | 4.77 |
Height Under Arm (In.) | 0.97 |
Overall Height | 3.4300 in |
Overall Length | 4.69 in |
Height Under Arm | 31/32 in |
Plunger Dia. | 0.4700 in |
Overall Depth | 1.88 in |
Plunger Height | 0.97 in |
Fastener Thread Size | 5/16 in |
Arm Length | 1.28 in |
Overall Width | 1.88 in |
Description
Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 840 lbf, Plunger Travel 1.25 in, Plunger Height 0.97 in, Plunger Thread 5/16-18, Includes Spindle No, Application Assembly and Test, Checking Fixtures, Tensioning Devices, Welding Fixtures, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.28 in, Body Material Stainless Steel, Exerted Force : Applied Force - Pulling 34:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain, Chain, Asm Leg (40945)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 17/32 (50076)
- DEWALT Battery Adapter for Li-Ion 20V (DCA2203C)
- KRAFT TOOL Elite Series Golden Stainless, 20"x5 (CFE549K)
- DE-STA-CO Toggle Clamp, Flanged Base, 600 Lbs, 3.23 (603)
- DE-STA-CO Toggle Clamp, Flanged Base, 7500 Lbs, 4.28 (640)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 700 (624-SS)
- DE-STA-CO Horizontal Handle Toggle Clamp, 75 lb Cap (205-SSS)
- DE-STA-CO Manual Toggle Clamp, Vertical, 500lb. (207-LB)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 600 (603-R)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- De-Sta-Co Straight Line Clamps