Shop All Toggle & Latch Clamps
De-Sta-Co
Toggle Clamp, 2.91 in D, 6.8 in L
Mfr # 431
Zoro # G210947383
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Spindle Material Steel
- Application Assembly, Gluing, Soldering
- Includes Spindle
- Holding Capacity - Maximum 100 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 431
- Zoro # G210947383
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Spindle Thread Size | M6 |
Overall Depth | 2.91 in |
Overall Length | 6.8 in |
Tip Diameter | 33/50 in |
Overall Width | 2.38 in |
Jaw Depth | 2.91 in |
Details
Item | Toggle Clamp |
Body Material | Steel |
Spindle Material | Steel |
Application | Assembly, Gluing, Soldering |
Includes | Spindle |
Holding Capacity - Maximum | 100 lbf |
Release Mechanism | Manual Spreading Apart of Handles |
Number of Spindles | 1 |
Tip Material | Neoprene |
Holding Capacity - Minimum | 1 lbf |
Handle Material | Steel |
Description
Toggle Clamp, Release Mechanism Manual Spreading Apart of Handles, Number of Spindles 1, Spindle Material Steel, Holding Capacity - Minimum 1 lbf, Holding Capacity - Maximum 100 lbf, Spindle Thread Size M6, Application Assembly, Gluing, Soldering, Body Material Steel, Handle Material Steel, Includes Spindle, Jaw Depth 2.91 in, Overall Depth 2.91 in, Overall Length 6.8 in, Overall Width 2.38 in, Tip Diameter 33/50 in, Tip Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195201)
- AMPG Depth Base, 4-6" Caliper, T Style (Z9223)
- PROTO 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (J5426B)
- CRESCENT LUFKIN 1/2" x 200' Pro Series Ny-Clad® Steel Tape Measure (PS1808N)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 360 Lbs, 1.19 In (323-SS)
- DE-STA-CO Latch Clamp, Horiz, 1200 Lbs, 2.44 In (311)
- DE-STA-CO Controlled Latch Clamp, 8.06 in L (3031)
- DE-STA-CO Toggle Clamp, Horiz, 1.30 In, 5.87 In (2013-U)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.95 In, 6.56 In (217-USS)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 8.69 (247-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 250 Lb, H 3.91 (202-USS)
- De-Sta-Co Toggle & Latch Clamps