Shop All Straight Line Clamps
De-Sta-Co
Toggle Clamp
Mfr # 2007-UB
Zoro # G0682221
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Neoprene Spindle with Jam Nuts and Flanged Washers
- Material - Machining Steel
- Overall Length 4.82 in
- Overall Width 1.25 in
- Application Assembly, Checking Fixtures, Closures, Machining, Welding, Wood Working
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 2007-UB
- Zoro # G0682221
- Country of Origin United States
- Category Straight Line Clamps
Dimensions
Overall Length | 4.82 in |
Overall Width | 1.25 in |
Arm Length | 2.88 in |
Max Arm Length | 2 - 3" |
Max Height Under Arm | 1.51 - 2" |
Height Under Arm | 1.68 in |
Overall Depth | 7.94 in |
Tip Diameter | 0.83 in |
Fastener Thread Size | 1/4 in |
Spindle Thread Size | M8 |
Description
Straight Line Clamp, Base Mounting Style Bar, Handle Orientation Vertical, Holding Capacity - Maximum 1,000 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 76 Degrees , Arm Length 2.88 in, Height Under Arm 1.68 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Machining, Welding, Wood Working, Body Material Steel, Clamping Force 1,000 lb, Fastener Thread Size 1/4 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (319)
- BOSCH Brush Set (1617014138)
- STORM BLOW-OFF STATION Personnel Blow-Off System, 120VAC - with 14-foot Nema cord (SBS10-LN120N)
- KO-KEN Socket 24mm Nut Grip 31mm 3/8 Sq. Drive (3450M-24)
- DE-STA-CO Straight Line Action Clamp, 5800 lb Cap (5150)
- DE-STA-CO Toggle Clamp, Flanged Base, 100 Lbs, 1.27 (601)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 400 (604-SS)
- DE-STA-CO Straight Line Clamp, 2500 lb Cap (5131)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 200 (602-SS)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 600lb. (603-MR)
- DE-STA-CO Straight Line Clamp, 150 lb Cap (6001)
- De-Sta-Co Machining Clamps & Accessories