Shop All Straight Line Clamps
De-Sta-Co
Toggle Clamp 1200Lbs
Mfr # 267-S
Zoro # G3220500
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bolt Retainer to Hold Spindle
- Features Hardened Steel Bushings
- Material - Machining Steel
- Application Assembly, Checking Fixtures, Closures, Machining, Welding, Wood Working
- Overall Width 3.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 267-S
- Zoro # G3220500
- Country of Origin Thailand
- Category Straight Line Clamps
Dimensions
Overall Width | 3.74 in |
Overall Length | 8.88 in |
Tip Diameter | 0.57 in |
Overall Depth | 11.97 in |
Height Under Arm | 3.08 in |
Max Height Under Arm | Greater than 2" |
Max Arm Length | Greater than 3" |
Arm Length | 5.88 in |
Fastener Thread Size | 7/16 in |
Spindle Thread Size | M16 |
Description
Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 1,200 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 140 Degrees , Arm Length 5.88 in, Height Under Arm 3.08 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Machining, Welding, Wood Working, Body Material Steel, Clamping Force 1,200 lb, Fastener Thread Size 7/16 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SET SKT 3/8DR 8PC TORX BIT (PO5239C)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 6" - 18 x 150 mm (AW-1006)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14614)
- WESTCOTT Ruler, 12", Plastic, Magnifying, Clear (15571)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 300 Lbs (604)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 4.41 (610)
- DE-STA-CO Toggle Clamp, Flanged Base, 560 Lbs, 1.59 (6015-M)
- DE-STA-CO Straight Line Clamp, 150 lb Cap (6001)
- DE-STA-CO Clamp (603-M)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.29 (605)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 600 (603-R)
- De-Sta-Co Straight Line Clamps