Shop All Pneumatic Clamps
De-Sta-Co
Threaded Body Pneumatic Swing Cylinder-4
Mfr # 89E40-010-2R
Zoro # G3122141
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size G1/8
- Max. Operating Temperature 176 Degrees F
- Max. Input Air Pressure 145 psi
- Body Type Threaded
- Max. Vertical Clamp Stroke 10.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 89E40-010-2R
- Zoro # G3122141
- Country of Origin Germany
- Category Pneumatic Clamps
Dimensions
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Max. Operating Temperature | 176 Degrees F |
Max. Input Air Pressure | 145 psi |
Body Type | Threaded |
Max. Vertical Clamp Stroke | 10.00mm |
Description
Swing/Toggle Clamp, Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 12mm Size (36A293)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- WESTWARD Mechanics Drill, HSS, 1/2,135 Deg (2UFX6)
- FREUD Triple Beading Bit, 15/16" dia. (80-558)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- De-Sta-Co Machining Clamps & Accessories