Shop All Pneumatic Clamps
De-Sta-Co
TAPPED HOLE MOUNTING KIT FOR 9550-2
Mfr # 955061
Zoro # G3012444
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Lock Washers, (4) Mounting Tubes, (4) Screws
- For Use With Inserts
- Features Coolant Through, Right Hand
- Type Boring
- Accessory Type Machine Clamp Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 955061
- Zoro # G3012444
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Overall Height | 5/16 in |
Overall Width | 5/16 in |
Overall Length | 5 19/32 in |
Details
Item | Machine Clamp Accessory |
Includes | (4) Lock Washers, (4) Mounting Tubes, (4) Screws |
For Use With | Inserts |
Features | Coolant Through, Right Hand |
Type | Boring |
Accessory Type | Machine Clamp Accessory |
Product Type | Side Flange Mounting Kit |
Compatible Manufacturer Model Number | 9550-2GL, 9550-2GR, 9550-2L, 9550-2R |
Description
Tapped Hole Mounting Kit For 9550-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN822.8-5-6-C Mini Indexing Plunger (822.8-5-6-C)
- ALLWAY Hook-Style Safety Knife Safety Recessed, 6 in L (20Y941)
- PANASONIC Battery Charger For NiCd or NiMH 12V-24.4V (EY0110B)
- SUNEX DRILL AIR 3/8" W/CHUCK REVERSIBLE (SUSX223)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- De-Sta-Co Machining Clamps & Accessories