Shop All Pneumatic Clamps
De-Sta-Co
TAPPED HOLE MOUNTING KIT FOR 9530-2
Mfr # 953061
Zoro # G3011568
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Countersink On One Side, With Hole
- Overall Length 6 in
- Compatible Mfr. Model Number CDHB 1.20.60.5, MTS-183
- Compatible with Product Type Insert, Insert Screw
- Accessory Type Machine Clamp Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 953061
- Zoro # G3011568
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Overall Length | 6 in |
Details
Item | Machine Clamp Accessory |
Features | Countersink On One Side, With Hole |
Compatible Mfr. Model Number | CDHB 1.20.60.5, MTS-183 |
Compatible with Product Type | Insert, Insert Screw |
Accessory Type | Machine Clamp Accessory |
Description
Machine Clamp Accessory, Overall Length 6 in, Compatible Mfr. Model Number CDHB 1.20.60.5, MTS-183
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 9 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL10)
- SLUGGER BY FEIN Annular Cutter, 1-1/16" dia., 1" Cutting D (63134269041)
- DIABLO RECIP BLD 12"" 6/12T 2PK (DS1212BW2)
- LENOX Lenox Classic CTL Bandsaw Blade 13' 2" Long x 1" Wide, 8/12 TPI x 0.035 Thick (85028CLB134015)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- De-Sta-Co Machining Clamps & Accessories