Shop All Pneumatic Clamps
De-Sta-Co
TAPPED HOLE MOUNTING KIT FOR 9522-2
Mfr # 952261
Zoro # G3013074
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High-Precision Modular Boring Bar Connection, Rigid
- For Use With Boring Heads
- Overall Length 14 in
- Compatible with Product Type Boring Head
- Accessory Type Machine Clamp Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 952261
- Zoro # G3013074
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Overall Length | 14 in |
Details
Item | Machine Clamp Accessory |
Features | High-Precision Modular Boring Bar Connection, Rigid |
For Use With | Boring Heads |
Compatible with Product Type | Boring Head |
Accessory Type | Machine Clamp Accessory |
Description
Machine Clamp Accessory, For Use With Boring Heads, Overall Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1/2 in 6 pt SAE Socket, 6 Points (J7316H)
- GEARWRENCH 12 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set (84931N)
- MILWAUKEE TOOL 600 MCM Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B600C)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13249)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs (81L16-14100)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- De-Sta-Co Pneumatic Clamps