Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Swivel Foot Spindle, M10x1.50, 0.66, 3 L
Mfr # 468206-M
Zoro # G0632712
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10 x 1.50
- End Tip Dia. (In.) 0.63 in
- Overall Length (In.) 3 in
- Includes Jam Nuts
- Application Clamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 468206-M
- Zoro # G0632712
- Country of Origin United States
- Category Handle Toggle Clamp Accessories
Dimensions
Thread Size | M10 x 1.50 |
End Tip Dia. (In.) | 0.63 in |
Overall Length (In.) | 3 in |
Thread Length1 | 3 in |
Spindle Diameter1 | 3/16 in |
Overall Length | 3 in |
Thread Size1 | M10 |
Details
Item | Swivel Foot Spindle |
Includes | Jam Nuts |
Application | Clamping |
Compatible with Series | 463, 482, 484 |
Swivel Foot | Yes |
Description
Swivel Foot Spindle, Spindle Diameter 3/16 in, Overall Length 3 in, Thread Size M10, Swivel Foot Yes, Includes Jam Nuts, Thread Length 3 in, Application Clamping, Compatible with Series 463, 482, 484
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30756P)
- DEWALT 4" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4812)
- WESTWARD Combination Wrench, Metric, 15mm Size (1EYK5)
- J.W. WINCO GN131-B10-B10-2-SW 2-Way Connector Clamp (131-B10-B10-2-SW)
- DE-STA-CO Flat Tip Spindle, 1/4-20, 0.63, 2.13 (215208)
- DE-STA-CO Straight Line Action Clamp, 300lb., M8 (604-MM)
- DE-STA-CO Flat Tip Spindle, M6X1.00, 0.63, 2.13 (215208-M)
- DE-STA-CO Flat Tip Spindle, 5/8-11, 1.00, 5 (267208)
- DE-STA-CO Flat Tip Spindle, M10X1.50, 0.78, 3.11 (240208-M)
- DE-STA-CO Swivel Foot Spindle, 1/4-20, 0.50, 2.38 (207206)
- DE-STA-CO Neoprene Spindle, FlatTip, 750lb., M8 (307208-M)
- De-Sta-Co Clamps