Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Swivel Foot Spindle, 3/8-16, 0.63, 3.38
Mfr # 210206
Zoro # G2696522
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8-16
- End Tip Dia. (In.) 0.63 in
- Overall Length (In.) 3.38 in
- Includes Jam Nuts
- Application Clamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 210206
- Zoro # G2696522
- Country of Origin United States
- Category Handle Toggle Clamp Accessories
Dimensions
Thread Size | 3/8-16 |
End Tip Dia. (In.) | 0.63 in |
Overall Length (In.) | 3.38 in |
Thread Size1 | 3/8"-16 |
Overall Length | 3 3/8 in |
Spindle Diameter1 | 3/8 in |
Thread Length1 | 3 3/8 in |
Details
Item | Swivel Foot Spindle |
Includes | Jam Nuts |
Application | Clamping |
Compatible with Series | 462 |
Swivel Foot | Yes |
Description
Swivel Foot Spindle, Spindle Diameter 3/8 in, Overall Length 3 3/8 in, Thread Size 3/8 In.-16, Swivel Foot Yes, Includes Jam Nuts, Thread Length 3 3/8 in, Application Clamping, Compatible with Series 462
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 1/4" (80160)
- INGERSOLL-RAND Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 21,000 RPM (301BK)
- KESON Measuring Wheel, Pro, 3 Ft, Spoked, 99,999Ft (MP301)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- DE-STA-CO Flat Tip Spindle, 1/4-20, 0.63, 1.63 (202208)
- DE-STA-CO Flat Tip Spindle, 1/4-20, 0.63, 2.13 (215208)
- DE-STA-CO Spindle 2 220112 207204 (207209)
- DE-STA-CO Flat Tip Spindle, 5/8-11, 1.00, 5 (267208)
- DE-STA-CO Flat Tip Spindle, 5/16-18, 0.83, 3 (507208)
- DE-STA-CO Squeeze Action Clamp, Hex Head Bolt, 700lb (462-2)
- JET Eye Shield Assembly (JBG10A-59A)
- De-Sta-Co Handle Toggle Clamp Accessories