Shop All Band Clamps
De-Sta-Co
Swing and Toggle Clamp
Mfr # 9550-2L
Zoro # G1894474
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Swing Clamp
- Application Assembly and Welding Fixtures, Light Machining
- Overall Width 2.8000"
- Overall Height 8.6400"
- Features Can Be Mounted On Any Face with Optional Side Flange Mounting Kit, Ideal for Tight Spaces with An Arm Motion That Rotates at The Top Of The Stroke, Includes A Rod Weld Cover to Protect the Rod Throughout the E, Switch Ready For Ø4mm or 6.5mm x 5mm Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 9550-2L
- Zoro # G1894474
- Country of Origin United States
- Category Band Clamps
Dimensions
Overall Width | 2.8000" |
Overall Height | 8.6400" |
Port Size | M8 |
Arm Height | 7.2000" |
Threaded Body Thread Size | M8 x 150 |
Details
Item | Pneumatic Swing and Toggle Clamp |
Type | Swing Clamp |
Application | Assembly and Welding Fixtures, Light Machining |
Features | Can Be Mounted On Any Face with Optional Side Flange Mounting Kit, Ideal for Tight Spaces with An Arm Motion That Rotates at The Top Of The Stroke, Includes A Rod Weld Cover to Protect the Rod Throughout the E, Switch Ready For Ø4mm or 6.5mm x 5mm Sensors |
Color | Gray |
Holding Capacity | 196 lbf. |
Max. Operating Temperature | 140 Degrees F |
Max. Input Air Pressure | 8 bar |
Max. Vertical Clamp Stroke | 0.7900" |
Swing Direction | Left |
Arm Swing Angle | 90 Degrees |
Body Type | Threaded |
Description
Pneumatic Swing and Toggle Clamp, Threaded, Overall Height 8.6400 In., Application Assembly and Welding Fixtures, Light Machining, Arm Height 7.2000 In., Arm Swing Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Muffler, Aluminum, 1 1/2" Air Inlet, NPT (ASQF - 12F)
- LINKBELT Link-Belt Roller Chain Connecting Link, 100 Chain, 1-1/4 in Pitch, 0.38 in Pin Dia, Steel (R100CCLSFPK)
- DUPONT Chain and Wire Rope Lubricants, 11 oz (CS0110101)
- LEGACY Coupler Plug, (M)NPT, 1/4, Aluminum (A71440B-BG)
- WOLFCRAFT 16 ft. Ratcheting Variable Angle Strap Clamp (3681404)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP12S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2059)
- ROTOR CLIP Rotor Clip CTB-32ST FK Self Compensating 32 mm Constant Tension Band Clamp With Dorrlflake Finish Pack - 25 Pieces (CTB-32ST FK)
- DIXON Band Clamp Preformed F 1-1/4"ID (F5)
- HYDAC HRES 4 S 48 PP UNC kit Support Clamp, Size 4 (HRES 4 S 48 PP UNC KIT)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP10S)
- De-Sta-Co Hose Fittings