Shop All Band Clamps
De-Sta-Co
Swing and Toggle Clamp
Mfr # 9550-2GR
Zoro # G1894867
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Swing Clamp
- Overall Width 2.8000"
- Application Assembly and Welding Fixtures, Light Machining
- Color Gray
- Features Can Be Mounted On Any Face with Optional Side Flange Mounting Kit, Ideal for Tight Spaces with An Arm Motion That Rotates at The Top Of The Stroke, Includes A Rod Weld Cover to Protect the Rod Throughout the E, Switch Ready For Ø4mm or 6.5mm x 5mm Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 9550-2GR
- Zoro # G1894867
- Country of Origin United States
- Category Band Clamps
Dimensions
Overall Width | 2.8000" |
Overall Height | 8.6400" |
Threaded Body Thread Size | M8 x 150 |
Port Size | M8 |
Arm Height | 7.2000" |
Details
Item | Pneumatic Swing and Toggle Clamp |
Type | Swing Clamp |
Application | Assembly and Welding Fixtures, Light Machining |
Color | Gray |
Features | Can Be Mounted On Any Face with Optional Side Flange Mounting Kit, Ideal for Tight Spaces with An Arm Motion That Rotates at The Top Of The Stroke, Includes A Rod Weld Cover to Protect the Rod Throughout the E, Switch Ready For Ø4mm or 6.5mm x 5mm Sensors |
Body Type | Threaded |
Max. Vertical Clamp Stroke | 0.7900" |
Swing Direction | Right |
Arm Swing Angle | 90 Degrees |
Max. Operating Temperature | 140 Degrees F |
Holding Capacity | 196 lbf. |
Max. Input Air Pressure | 8 bar |
Description
Pneumatic Swing and Toggle Clamp, Threaded, Overall Height 8.6400 In., Application Assembly and Welding Fixtures, Light Machining, Arm Height 7.2000 In., Arm Swing Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00112ET3E145T-W22)
- FESTO Compact Cylinder ADN-16-15-I-P-A (ADN-16-15-I-P-A)
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20OPN)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169341, Pressure Line, 3 micron, Outside-In (MF0059465)
- BAND-IT Band Clamp, SS, Min.Dia. 1-1/4 In., PK24 (GRS206)
- BAND-IT Hose Clamp, Galv. CS, Min.Dia.1", PK24 (GRS308)
- DIXON Preformed Band Clamp K ST, 3" (K12)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2149)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK24 (GRS204)
- BAND-IT Hose Clamp, Galv. CS, Min.Dia.1", PK24 (GRS311)
- DIXON Preformed Band Clamp, K SS, 1-1/2" (KS6)
- De-Sta-Co Hose Fittings