Shop All Band Clamps
De-Sta-Co
Swing and Toggle Clamp
Mfr # 9550-2GL
Zoro # G1895296
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Swing Clamp
- Overall Width 2.52 in
- Overall Height 8.64 in
- Features Can Be Mounted On Any Face with Optional Side Flange Mounting Kit, Ideal for Tight Spaces with An Arm Motion That Rotates at The Top Of The Stroke, Includes A Rod Weld Cover to Protect the Rod Throughout the E, Switch Ready For Ø4mm or 6.5mm x 5mm Sensors
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 9550-2GL
- Zoro # G1895296
- Country of Origin United States
- Category Band Clamps
Dimensions
Overall Width | 2.52 in |
Overall Height | 8.64 in |
Overall Length | 8.64 in |
Arm Height | 7.2000" |
Port Size | M8 |
Arm Overall Height | 1.62 in |
Cylinder Bore Size | 1.97 in |
Stroke Length During Rotation | 0 in |
Total Stroke Length | 0.79 in |
Air Connection Size | 1/8 in |
Arm Length | 3.46 in |
Description
Pneumatic Swing and Toggle Clamp, Aluminum, Threaded, Overall Length 8.64 in, Overall Height 8.64 in, Application Assembly and Welding Fixtures, Light Machining, Arm Height 7.2000 In., Arm Length 3.46 in, Arm Material Aluminum, Arm Swing Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK341)
- GATES Hi-Power II Belts, A53 (A53)
- BESTORQ Banded Cogged Belt, 94 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX91)
- GATES Poly Chain GT Carbon Belts, 8MGT-640-12 (8MGT-640-12)
- ROTOR CLIP Rotor Clip CTB-32ST FK Self Compensating 32 mm Constant Tension Band Clamp With Dorrlflake Finish Pack - 25 Pieces (CTB-32ST FK)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, 5"OD, PK25 (UL2709)
- DIXON Band Clamp Portable LocKing Hand Tool (F38)
- DIXON Band Clamp Preformed, F 5" ID (F20)
- BAND-IT Hose Clamp, SS, Min.Dia. 1 In., PK16 (GRS214)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP18S9)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP03S)
- De-Sta-Co Hose Fittings