Shop All Band Clamps
De-Sta-Co
Swing and Toggle Clamp
Mfr # 9540-2GR
Zoro # G1896407
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Swing Clamp
- Overall Width 2.05 in
- Overall Height 7.52 in
- Application Assembly and Welding Fixtures, Light Machining
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 9540-2GR
- Zoro # G1896407
- Country of Origin United States
- Category Band Clamps
Dimensions
Overall Width | 2.05 in |
Overall Height | 7.52 in |
Overall Length | 7.52 in |
Arm Height | 6.2900" |
Port Size | M6 |
Total Stroke Length | 0.79 in |
Air Connection Size | 1/8 in |
Arm Length | 2.76 in |
Stroke Length During Rotation | 0 in |
Arm Overall Height | 1.66 in |
Cylinder Bore Size | 1.57 in |
Description
Pneumatic Swing and Toggle Clamp, Aluminum, Threaded, Overall Length 7.52 in, Overall Height 7.52 in, Application Assembly and Welding Fixtures, Light Machining, Arm Height 6.2900 In., Arm Length 2.76 in, Arm Material Aluminum, Arm Swing Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X12X16)
- 3M Spindle Lock Assembly 54070, 1/pk (54070)
- MTK Ball Bearing, 75mm Bore, 115mm, 20mm (6015 2RS/C3)
- ARO Filter/Regulator, 13.64 In. H, 3.54 In. W (P39454-610)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP119)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, 5"OD, PK25 (UL2709)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK24 (GRS210)
- DIXON Band Clamp Hand Tool, 3/8" and 5/8" (F100)
- DIXON Band Clamp Portable LocKing Hand Tool (F38)
- ZORO SELECT Band Clamp, 3/8", Zinc Rich Paint, PK25 (CTL-6ST FK)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP08S)
- De-Sta-Co Band Clamps