Shop All Band Clamps
De-Sta-Co
Swing and Toggle Clamp
Mfr # 9540-2GL
Zoro # G1893047
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Swing Clamp
- Overall Height 7.5200"
- Features Can Be Mounted On Any Face with Optional Side Flange Mounting Kit, Ideal for Tight Spaces with An Arm Motion That Rotates at The Top Of The Stroke, Includes A Rod Weld Cover to Protect the Rod Throughout the E, Switch Ready For Ø4mm or 6.5mm x 5mm Sensors
- Standards ANSI, ISO
- Application Assembly and Welding Fixtures, Light Machining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 9540-2GL
- Zoro # G1893047
- Country of Origin United States
- Category Band Clamps
Dimensions
Overall Height | 7.5200" |
Overall Width | 2-1/4" |
Arm Height | 6.2900" |
Threaded Body Thread Size | M6 x 120 |
Port Size | M6 |
Details
Item | Pneumatic Swing and Toggle Clamp |
Type | Swing Clamp |
Features | Can Be Mounted On Any Face with Optional Side Flange Mounting Kit, Ideal for Tight Spaces with An Arm Motion That Rotates at The Top Of The Stroke, Includes A Rod Weld Cover to Protect the Rod Throughout the E, Switch Ready For Ø4mm or 6.5mm x 5mm Sensors |
Standards | ANSI, ISO |
Application | Assembly and Welding Fixtures, Light Machining |
Color | Gray |
Body Type | Threaded |
Max. Vertical Clamp Stroke | 0.7900" |
Max. Input Air Pressure | 8 bar |
Swing Direction | Left |
Max. Operating Temperature | 140 Degrees F |
Arm Swing Angle | 90 Degrees |
Holding Capacity | 123 lbf. |
Description
Pneumatic Swing and Toggle Clamp, Threaded, Overall Height 7.5200 In., Application Assembly and Welding Fixtures, Light Machining, Arm Height 6.2900 In., Arm Swing Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oil Pump, 5 gal., 28.75 In. (21EM38)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #16, 10/Bx (23411)
- FESTO Solenoid Coil MSW-110AC-60-OD (MSW-110AC-60-OD)
- DAYTON A23 V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (3GWG6)
- BAND-IT Hose Clamp, Galv. CS, Min.Dia.1", PK24 (GRS308)
- DIXON Preformed Band Clamp, K ST, 2-1/2" (K10)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS213)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4139)
- ZORO SELECT Band Clamp, 13/16", Phosphate, PK10 (CTL-13ST FK)
- DIXON K Series Universal Preformed Band Clamp, 2 ID x 0.03 in Thick, 300 SS, Domestic (KS8)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3179)
- De-Sta-Co Band Clamps