Shop All Band Clamps
De-Sta-Co
Swing and Toggle Clamp
Mfr # 9530-2GR
Zoro # G1894124
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Swing Clamp
- Overall Length 7.33 in
- Features Can Be Mounted On Any Face with Optional Side Flange Mounting Kit, Ideal for Tight Spaces with An Arm Motion That Rotates at The Top Of The Stroke, Includes A Rod Weld Cover to Protect the Rod Throughout the E, Switch Ready For Ø4mm or 6.5mm x 5mm Sensors
- Color Gray
- Overall Width 1.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 9530-2GR
- Zoro # G1894124
- Country of Origin United States
- Category Band Clamps
Dimensions
Overall Length | 7.33 in |
Overall Width | 1.81 in |
Overall Height | 7.33 in |
Arm Height | 6.0900" |
Port Size | M6 |
Air Connection Size | 1/8 in |
Arm Overall Height | 1.61 in |
Total Stroke Length | 0.79 in |
Stroke Length During Rotation | 0 in |
Arm Length | 2.76 in |
Cylinder Bore Size | 1.26 in |
Description
Pneumatic Swing and Toggle Clamp, Aluminum, Threaded, Overall Length 7.33 in, Overall Height 7.33 in, Application Assembly and Welding Fixtures, Light Machining, Arm Height 6.0900 In., Arm Length 2.76 in, Arm Material Aluminum, Arm Swing Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1/2 HP, 1140 RPM (191419.00)
- DIXON Grooved, Lightweight Flex Coupling, 4" (L04BU)
- TIMKEN 286823, Tapered Roller Bearing 4 Od, Trb Single Cone Precision 4 Od (28682#3)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, Strt (2021-8-10S)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Small Type, PK 100 (H910-100K)
- DIXON Band Clamp Preformed, F 1" ID (F4)
- DIXON Band Clamp Preformed F 1-1/2"ID (F6)
- DIXON Band Clamp Hand Tool, for 5/8", Clamps (F1)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP249)
- IRWIN BAND CLAMP 1X15' (226100)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2019)
- De-Sta-Co Hose Fittings