Shop All Band Clamps
De-Sta-Co
Swing and Toggle Clamp
Mfr # 9530-2GL
Zoro # G1895576
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Swing Clamp
- Standards DIN 6499
- Overall Width 1.9700"
- Application Assembly and Welding Fixtures, Light Machining
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 9530-2GL
- Zoro # G1895576
- Country of Origin United States
- Category Band Clamps
Dimensions
Overall Width | 1.9700" |
Overall Height | 7.3300" |
Threaded Body Thread Size | M6 x 120 |
Arm Height | 6.0900" |
Port Size | M6 |
Details
Item | Pneumatic Swing and Toggle Clamp |
Type | Swing Clamp |
Standards | DIN 6499 |
Application | Assembly and Welding Fixtures, Light Machining |
Color | Gray |
Features | Can Be Mounted On Any Face with Optional Side Flange Mounting Kit, Ideal for Tight Spaces with An Arm Motion That Rotates at The Top Of The Stroke, Includes A Rod Weld Cover to Protect the Rod Throughout the E, Switch Ready For Ø4mm or 6.5mm x 5mm Sensors |
Body Type | Threaded |
Swing Direction | Left |
Max. Vertical Clamp Stroke | 0.7900" |
Max. Operating Temperature | 140 Degrees F |
Arm Swing Angle | 90 Degrees |
Max. Input Air Pressure | 8 bar |
Holding Capacity | 76 lbf. |
Description
Pneumatic Swing and Toggle Clamp, Threaded, Overall Height 7.3300 In., Application Assembly and Welding Fixtures, Light Machining, Arm Height 6.0900 In., Arm Swing Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-1/4-XC)
- WESTAR Engine Mount - Front Right, EM-9345 (EM-9345)
- ARO Coil, Solenoid, 240 Vac (119690-35)
- DAYTON 5L250 V-Belt, 25" Outside Length, 21/32" Top Width, 1 Ribs (5L250)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP249)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2069)
- DIXON Band Clamp Preformed F 3-1/2"ID (F14)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP209)
- HIOKI CLAMP ON LEAK 10A 300V-AC (9675)
- BAND-IT Pre. Band Clamp, Galv.CS, Min.Dia.1", PK24 (GRS305)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2349)
- De-Sta-Co Band Clamps