Shop All Band Clamps
De-Sta-Co
Swing and Toggle Clamp
Mfr # 9522-2L
Zoro # G1896197
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Swing Clamp
- Overall Width 1.4200"
- Standards ANSI, ISO
- Color Gray
- Features Can Be Mounted On Any Face with Optional Side Flange Mounting Kit, Ideal for Tight Spaces with An Arm Motion That Rotates at The Top Of The Stroke, Includes A Rod Weld Cover to Protect the Rod Throughout the E, Switch Ready For Ø4mm or 6.5mm x 5mm Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 9522-2L
- Zoro # G1896197
- Country of Origin United States
- Category Band Clamps
Dimensions
Overall Width | 1.4200" |
Overall Height | 5.7200" |
Threaded Body Thread Size | M5 x 100 |
Arm Height | 4.7900" |
Port Size | M5 |
Details
Item | Pneumatic Swing and Toggle Clamp |
Type | Swing Clamp |
Standards | ANSI, ISO |
Color | Gray |
Features | Can Be Mounted On Any Face with Optional Side Flange Mounting Kit, Ideal for Tight Spaces with An Arm Motion That Rotates at The Top Of The Stroke, Includes A Rod Weld Cover to Protect the Rod Throughout the E, Switch Ready For Ø4mm or 6.5mm x 5mm Sensors |
Application | Assembly and Welding Fixtures, Light Machining |
Body Type | Threaded |
Max. Input Air Pressure | 8 bar |
Arm Swing Angle | 90 Degrees |
Max. Operating Temperature | 140 Degrees F |
Swing Direction | Left |
Max. Vertical Clamp Stroke | 0.5000" |
Holding Capacity | 34 lbf. |
Description
Pneumatic Swing and Toggle Clamp, Threaded, Overall Height 5.7200 In., Application Assembly and Welding Fixtures, Light Machining, Arm Height 4.7900 In., Arm Swing Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Air Grease Gun, Single Shot, 4800 psi (4BY76)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20669 (12Z-P10)
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (6FLW3)
- INGERSOLL-RAND Gasket, Hammer Case (2135-36)
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP18S)
- DIXON Band Clamp, Intermediate Hand Tool (F40)
- BAND-IT Hose Clamp, SS, Min.Dia. 1 In., PK24 (GRS211)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4059)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2179)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2459)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP11S)
- De-Sta-Co Band Clamps