Shop All Band Clamps
De-Sta-Co
Swing and Toggle Clamp
Mfr # 8750
Zoro # G1894246
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lever Clamp
- Overall Height 7.8700"
- Body Material Aluminum
- Standards ANSI, ISO
- Application Assembly and Welding Fixtures, Light Machining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 8750
- Zoro # G1894246
- Country of Origin Taiwan, Province of China
- Category Band Clamps
Dimensions
Overall Height | 7.8700" |
Threaded Body Thread Size | M65 x 1.50 |
Arm Height | 5.7100" |
Port Size | M12 |
Details
Item | Pneumatic Swing and Toggle Clamp |
Type | Lever Clamp |
Body Material | Aluminum |
Standards | ANSI, ISO |
Application | Assembly and Welding Fixtures, Light Machining |
Features | Alternative Solution To Swing Clamps When Space Is Limited, Clamping Arm and Spindle Included, Forward, Non Toggle Locking Linkage, or Right (Relative to Ports) within the Same Clamp Body, The Clamping Lever May be Positioned Left |
Includes | Clamping Arm and Spindle |
Color | Black |
Max. Input Air Pressure | 7 bar |
Max. Operating Temperature | 175 Degrees F |
Holding Capacity | 167 lbf. |
Min. Operating Temperature | 14 Degrees F |
Body Type | Threaded |
Max. Vertical Clamp Stroke | 0.1500" |
Arm Swing Angle | 75 Degrees |
Description
Pneumatic Swing and Toggle Clamp, Aluminum, Threaded, Overall Height 7.8700 In., Application Assembly and Welding Fixtures, Light Machining, Arm Height 5.7100 In., Arm Swing Angle 75 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6214-2NSEC3 (6214-2NSEC3)
- CARLISLE AP32 Super Blue Ribbon V-Belt (AP32)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 5/8" (L07058)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-7/8-X)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP24S)
- INTERSTATE PNEUMATICS 5/8 Inch Wide Stainless Steel Preformed Band Clamp for 3/4 Inch Hose, PK 100 (H719-100K)
- DIXON Band Clamp Hand Tool, for 5/8", Clamps (F1)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2319)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4049)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2069)
- BAND-IT Band Clamp Buckles, 3/4 In, PK25 (GRG440)
- De-Sta-Co Hose Fittings