Shop All Band Clamps
De-Sta-Co
Swing and Toggle Clamp
Mfr # 8740G
Zoro # G1894760
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Lever Clamp
- Includes Clamping Arm and Spindle
- Overall Height 6.9300"
- Body Material Aluminum
- Features Alternative Solution To Swing Clamps When Space Is Limited, Clamping Arm and Spindle Included, Forward, Non Toggle Locking Linkage, or Right (Relative to Ports) within the Same Clamp Body, The Clamping Lever May be Positioned Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 8740G
- Zoro # G1894760
- Country of Origin Taiwan, Province of China
- Category Band Clamps
Dimensions
Overall Height | 6.9300" |
Arm Height | 5-1/4" |
Threaded Body Thread Size | M55 x 1.50 |
Port Size | M8 |
Details
Item | Pneumatic Swing and Toggle Clamp |
Type | Lever Clamp |
Includes | Clamping Arm and Spindle |
Body Material | Aluminum |
Features | Alternative Solution To Swing Clamps When Space Is Limited, Clamping Arm and Spindle Included, Forward, Non Toggle Locking Linkage, or Right (Relative to Ports) within the Same Clamp Body, The Clamping Lever May be Positioned Left |
Standards | DIN 6499 |
Application | Assembly and Welding Fixtures, Light Machining |
Color | Black |
Holding Capacity | 106 lbf. |
Min. Operating Temperature | 14 Degrees F |
Body Type | Threaded |
Max. Operating Temperature | 175 Degrees F |
Max. Input Air Pressure | 7 bar |
Max. Vertical Clamp Stroke | 0.1200" |
Arm Swing Angle | 82 Degrees |
Description
Pneumatic Swing and Toggle Clamp, Aluminum, Threaded, Overall Height 6.9300 In., Application Assembly and Welding Fixtures, Light Machining, Arm Height 5-1/4 In., Arm Swing Angle 82 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard V-Belt Pulley, Fixed Bore, Cast Iron, 1 Groove, 1.75 in Outside Dia, Plain (AK1758)
- GATES Truflex V-Belts, 4L380 (4L380)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4” NPTf Port (221007)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW1)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3159)
- APACHE Apache JS3079 2" Band-It Jr. Carbon Steel Preformed Clamp w/ 5/8" Wide Band (40029030)
- WOLFCRAFT 16 ft. Ratcheting Variable Angle Strap Clamp (3681404)
- DIXON F Series Center Punch Preformed Band Clamp, 5 ID x 0.022 in Thick, 300 SS, Domestic (FS20)
- BAND-IT Hose Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP149)
- DIXON F Series Center Punch Preformed Band Clamp, 2-3/4 ID x 0.022 in Thick, 300 SS, Domestic (FS11)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP04S)
- De-Sta-Co Band Clamps