Shop All Band Clamps
De-Sta-Co
Swing and Toggle Clamp
Mfr # 8740
Zoro # G1895235
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lever Clamp
- Color Black
- Application Assembly and Welding Fixtures, Light Machining
- Includes Clamping Arm and Spindle
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 8740
- Zoro # G1895235
- Country of Origin Taiwan, Province of China
- Category Band Clamps
Dimensions
Overall Length | 2.65 in |
Overall Height | 6.93 in |
Overall Width | 2.65 in |
Port Size | M8 |
Threaded Body Thread Size | M55 x 1.50 |
Arm Height | 5-1/4" |
Cylinder Bore Size | 1.57 in |
Arm Overall Height | 2.4 in |
Mounting Hole Size | M8 |
Arm Length | 0.93 in |
Air Connection Size | 1/8 in |
Description
Pneumatic Swing and Toggle Clamp, Aluminum, Threaded, Overall Length 2.65 in, Overall Height 6.93 in, Application Assembly and Welding Fixtures, Light Machining, Arm Height 5-1/4 In., Arm Length 0.93 in, Arm Material Aluminum, Arm Swing Angle 82 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (6748-5)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M033)
- SPEEDAIRE Desiccant Dryer, 4 Stage, 15 CFM (4UDK5)
- YARD TUFF Hose Reel Cart (YTF-30058PW)
- FECHOMETAL 1/2 x 0.03 x 100' 304 Stainless Steel Band (FTA5307127035N)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2569)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2119)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3069)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Small Type, PK 10 (H910)
- DIXON Band Clamp Preformed, F 5" ID (F20)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP03S)
- De-Sta-Co Hose Fittings