Shop All Band Clamps
De-Sta-Co
Swing and Toggle Clamp
Mfr # 8732
Zoro # G1893178
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lever Clamp
- Body Material Aluminum
- Includes Clamping Arm and Spindle
- Color Black
- Application Assembly and Welding Fixtures, Light Machining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 8732
- Zoro # G1893178
- Country of Origin Taiwan, Province of China
- Category Band Clamps
Dimensions
Overall Height | 6.6500" |
Port Size | M8 |
Threaded Body Thread Size | M50 x 1.50 |
Arm Height | 5.0800" |
Details
Item | Pneumatic Swing and Toggle Clamp |
Type | Lever Clamp |
Body Material | Aluminum |
Includes | Clamping Arm and Spindle |
Color | Black |
Application | Assembly and Welding Fixtures, Light Machining |
Features | Alternative Solution To Swing Clamps When Space Is Limited, Clamping Arm and Spindle Included, Forward, Non Toggle Locking Linkage, or Right (Relative to Ports) within the Same Clamp Body, The Clamping Lever May be Positioned Left |
Max. Input Air Pressure | 7 bar |
Min. Operating Temperature | 14 Degrees F |
Max. Operating Temperature | 175 Degrees F |
Max. Vertical Clamp Stroke | 0.1200" |
Body Type | Threaded |
Arm Swing Angle | 81 Degrees |
Holding Capacity | 64 lbf. |
Description
Pneumatic Swing and Toggle Clamp, Aluminum, Threaded, Overall Height 6.6500 In., Application Assembly and Welding Fixtures, Light Machining, Arm Height 5.0800 In., Arm Swing Angle 81 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4FV)
- DIXON PD Series FeMNPT 1/4", Coupler, 1/8" (1PDF2)
- INGERSOLL-RAND Sanding Pad (354-825-6a) (VPAD-6)
- MAXIM Hyd Cylinder, 4 In Bore, 12 In Stroke (218-362)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2369)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL211)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, 5"OD, PK25 (UL2709)
- DIXON Preformed Band Clamp, K SS, 1-1/2" (KS6)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP20S)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP16S9)
- BAND-IT Hose Clamp, SS, Min.Dia. 1 In., PK16 (GRS214)
- De-Sta-Co Hose Fittings